Zoro Homepage

Milled Face Vibration-Reducing Hammer, 22-Ounce

  • Mfr # H81022

  • Zoro # G616281012


product price: $46.75
/ea

Key Features

Overall Length
15 in
Head Material
Forged Steel
Standards
AMSE B2107.400-2018
Width
5.6 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H81022
Zoro #
G616281012
UPC #
92644810305
Country of Origin
Viet Nam

Dimensions

Overall Length
15 in
Width
5.6 in
Height
1.5 in

Details

Head Material
Forged Steel
Standards
AMSE B2107.400-2018

Description

The Klein Tools 22-Ounce Milled Face Anti-Vibration Hammer combines power, precision, and durability to tackle demanding jobs with ease. Featuring an extra-large squared strike face for accurate nail driving and dual side nail pullers for effortless removal, it's built for maximum performance. The milled strike face provides extra grip during tough nailing conditions, while its anti-vibration design reduces transfer by up to 50-Percent. Straight claw design enhances precision and makes prying easier. Squared striking face for precise driving in tight corners. Tether hole keeps hammers secure when working at heights. Precision-engineered cushion grips provide superior comfort for controlled striking. Full steel core handle provides unmatched durability and strength for tough tasks.


  • Square Striking Milled Face
  • 22 oz Black Powder Coated Head
  • Shock Absorbing Rubber Grip
  • Milled Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.