MODbox Clipboard with Storage Pouch
- Mfr # 54827MB
- Zoro # G524447227
product price:Â
$
39.55
/ea
Key Features
For Document Length
11 in
Paper Size
Letter
Features
(3) Document Clips, External Pen Clip, Fold-Out Hook, Impact-Resistant Bumpers, MODbox(TM) Compatible, Weather-Resistant Construction
Number of Compartments
1
Includes
Clipboard, Internal Storage Pouch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54827MB
- Zoro #
- G524447227
- UPC #
- 092644543036
- Country of Origin
- China
- Item
- MODbox Clipboard
- Features
- (3) Document Clips, External Pen Clip, Fold-Out Hook, Impact-Resistant Bumpers, MODbox(TM) Compatible, Weather-Resistant Construction
- Number of Compartments
- 1
- Includes
- Clipboard, Internal Storage Pouch
- Product Type
- Clipboard
- Color
- Black, Orange
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Black, Orange
- Traction Material
- Plastic
Dimensions
- For Document Length
- 11 in
- Paper Size
- Letter
- Overall Depth
- 2 in
- Overall Width
- 20 7/8 in
- Overall Height
- 14 7/8 in
- For Document Width
- 8 1/2 in
- Fits Chest Size
- (3) Document Clips, External Pen Clip, Fold-Out Hook, Impact-Resistant Bumpers, MODbox(TM) Compatible, Weather-Resistant Construction
Description
Color Black, Orange, Storage Opening Type Side, Features (3) Document Clips, External Pen Clip, Fold-Out Hook, Impact-Resistant Bumpers, MODbox(TM) Compatible, Weather-Resistant Construction, Includes Clipboard, Internal Storage Pouch, MODbox Clipboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.