Shop KLEIN TOOLS
See all product information
Create Account
MODbox Compact Tool Carrier
Mfr # 54846MB
Zoro # G424447372
product price:Â
$
25.25
/ea
Key Features
Compatible with Manufacturer Model No.
Klein Tools MODbox(TM) Rail System
For Tool Type
Hand Tools
Material
Plastic, Stainless Steel
Overall Height
3 1/8 in
Total Load Capacity
15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54846MB
- Zoro #
- G424447372
- UPC #
- 092644540905
- Country of Origin
- China
Dimensions
- Overall Height
- 3 1/8 in
- Overall Width
- 2 in
- Overall Length
- 13 3/16 in
Details
- Item
- Compact Tool Carrier
- Compatible with Manufacturer Model No.
- Klein Tools MODbox(TM) Rail System
- For Tool Type
- Hand Tools
- Material
- Plastic, Stainless Steel
- Total Load Capacity
- 15 lb
- Color
- Gray, Orange
- Part of a Modular System
- Modular System Part
- Series
- MODbox(TM)
Description
Compact Tool Carrier, Color Gray, Orange, Material Plastic, Stainless Steel, Mounting Type Not Applicable, Overall Height 3 1/8 in, Overall Length 13 3/16 in, Overall Width 2 in, Total Load Capacity 15 lb
Restrictions
Hazardous material