MODbox Spool Holder Rail Attachment
- Mfr # 54866MB
- Zoro # G924447407
product price:Â
$
27.15
/ea
Key Features
Overall Height
3 1/2 in
Total Load Capacity
20 lb
Color
Gray, Silver
Series
MODbox(TM)
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54866MB
- Zoro #
- G924447407
- UPC #
- 092644540301
- Country of Origin
- Viet Nam
- Item
- SpoolHolderRailAttachment,MODbox,Plastic
- Total Load Capacity
- 20 lb
- Color
- Gray, Silver
- Series
- MODbox(TM)
- Material
- Plastic
- For Use With
- All Rail Ecosystem Products
- Compatible with Manufacturer Model No.
- Not Specified
- Shell Material
- Plastic
- Wire Color
- Gray, Silver
- Compatible Product Type
- All Rail Ecosystem Products
- Traction Material
- Plastic
Dimensions
- Overall Height
- 3 1/2 in
- Overall Length
- 15 1/4 in
- Overall Depth
- 5 7/8 in
- Length
- 15 1/4 in
Description
SpoolHolderRailAttachment,MODbox,Plastic, Color Gray, Silver, Compatible with Manufacturer Model No. Not Specified, Finish Not Applicable, For Use With All Rail Ecosystem Products, Includes Not Applicable, Material Plastic, Overall Depth 5 7/8 in, Overall Height 3 1/2 in, Overall Length 15 1/4 in, Series MODbox(TM), Total Load Capacity 20 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.