MODbox Electrical Tape Holder Rail
- Mfr # 54874MB
- Zoro # G524447029
product price:Â
$
20.29
/ea
Key Features
Overall Height
5 1/8 in
Overall Depth
3 5/8 in
Series
MODbox(TM)
Total Load Capacity
10 lb
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54874MB
- Zoro #
- G524447029
- UPC #
- 092644540325
- Country of Origin
- Viet Nam
- Item
- Electrical Tape Holder
- Series
- MODbox(TM)
- Total Load Capacity
- 10 lb
- Material
- Plastic
- Features
- Clear Lid
- Includes
- (7) Removable Dividers
- Color
- Clear, Gray, Orange
- Locking System
- Latch
- Includes Drawers
- Drawers Not Included
- Closure Type
- Latch
- Number of Drawers
- 0
- For Tool Type
- Electrical Tape
- Number of Dividers
- 7
- Compatible Modular System
- MODbox(TM)
- Number of Compartments
- 8
- Lid Style
- Hinged
- Front Closure
- Latch
- Shell Material
- Plastic
- Wire Color
- Clear, Gray, Orange
- Traction Material
- Plastic
Dimensions
- Overall Height
- 5 1/8 in
- Overall Depth
- 3 5/8 in
- Overall Width
- 8 in
- Fits Chest Size
- Clear Lid
Description
Electrical Tape Holder, Material Plastic, Overall Depth 3 5/8 in, Overall Height 5 1/8 in, Overall Width 8 in, Locking System Latch, Color Clear, Gray, Orange, Includes Drawers Drawers Not Included, Number of Compartments 8, Closure Type Latch, Compatible Modular System MODbox(TM), Features Clear Lid, Includes (7) Removable Dividers, Lid Style Hinged, Number of Dividers 7, Number of Drawers 0, Series MODbox(TM), Total Load Capacity 10 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.