MODbox Medium Toolbox
- Mfr # 54200MBX
- Zoro # G525077997
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
For Tool Type
MODbox(TM) Components
Material
Polymer
Interior Height
9 3/16 in
Color
Gray, Orange
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54200MBX
- Zoro #
- G525077997
- UPC #
- 092644540578
- Country of Origin
- China
- For Tool Type
- MODbox(TM) Components
- Material
- Polymer
- Item
- Tool Box
- Color
- Gray, Orange
- Features
- Lid Style
- Hinged
- Series
- MODbox(TM)
- Closure Type
- Latch
- Number of Compartments
- 1
- Includes Drawers
- Drawers Not Included
- Total Storage Capacity
- 2,385 cu in
- Total Load Capacity
- 100 lb
- Includes
- Removable Tool Caddy
- Number of Drawers
- 0
- Locking System
- Latch
- Number of Dividers
- 0
- Compatible Modular System
- MODbox(TM)
- Standards
- IP65
- Part of a Modular System
- Modular System Part
Dimensions
- Interior Height
- 9 3/16 in
- Overall Depth
- 22 in
- Interior Depth
- 13 5/8 in
- Interior Width
- 19 1/8 in
- Overall Height
- 12 1/8 in
- Overall Width
- 16 1/8 in
Description
Tool Box, Material Polymer, Overall Depth 22 in, Overall Height 12 1/8 in, Overall Width 16 1/8 in, Locking System Latch, Color Gray, Orange, Includes Drawers Drawers Not Included, Number of Compartments 1, Closure Type Latch, Compatible Modular System MODbox(TM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.