MODbox Compact Single Drawer, Full Width
- Mfr # 54844MB
- Zoro # G125077991
product price:Â
$
88.99
/ea
Key Features
Compatible Modular System
MODbox(TM)
Part of a Modular System
Modular System Part
For Tool Type
MODbox(TM) Components
Series
MODbox(TM)
Overall Height
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54844MB
- Zoro #
- G125077991
- UPC #
- 092644548444
- Country of Origin
- China
- Compatible Modular System
- MODbox(TM)
- Part of a Modular System
- Modular System Part
- For Tool Type
- MODbox(TM) Components
- Series
- MODbox(TM)
- Color
- Gray, Orange
- Drawer Slide Type
- Ball Bearing
- Number of Dividers
- 8
- Total Load Capacity
- 30 lb
- Material
- Polypropylene
- Number of Compartments
- 1
- Locking System
- Latch
- Total Storage Capacity
- 2,377 cu in
- Includes
- PVC Foam Mat, Removable Dividers
- Item
- Tool Box
- Features
- Ball Bearing Slides Provide Easy and Smooth Access While The PVC Foam Mat Keeps Tools Secure During Transport
- Closure Type
- Latch
- Number of Drawers
- 1
- Includes Drawers
- Drawers Included
Dimensions
- Overall Height
- 7 1/2 in
- Overall Depth
- 15 11/16 in
- Interior Depth
- 3 7/8 in
- Interior Height
- 12 1/8 in
- Overall Width
- 22 in
- Interior Width
- 17 15/16 in
Description
Tool Box, Material Polypropylene, Overall Depth 15 11/16 in, Overall Height 7 1/2 in, Overall Width 22 in, Locking System Latch, Color Gray, Orange, Includes Drawers Drawers Included, Number of Compartments 1, Closure Type Latch, Compatible Modular System MODbox(TM), Drawer Slide Type Ball Bearing, Features Ball Bearing Slides Provide Easy and Smooth Access While The PVC Foam Mat Keeps Tools Secure During Transport, Includes PVC Foam Mat, Removable Dividers, Lid Style Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.