Shop KLEIN TOOLS
See all product information
Create Account
MODbox 4-Wheel Caster Dolly
- Mfr # 54828MB
- Zoro # G024447338
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Caster/Wheel Configuration
(2) Swivel Casters and (2) Swivel Casters with Brake
Deck Height
6 7/8 in
Deck Width
20 7/8 in
Deck Surface
Textured
Deck Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54828MB
- Zoro #
- G024447338
- UPC #
- 092644548284
- Country of Origin
- China
Dimensions
- Deck Height
- 6 7/8 in
- Deck Width
- 20 7/8 in
- Overall Width
- 22 1/2 in
- Deck Length
- 22 1/2 in
- Caster Wheel Dia.
- 4 in
- Overall Length
- 20 7/8 in
- Length
- 20 7/8 in
Details
- Item
- 4-Wheel Caster Dolly
- Caster/Wheel Configuration
- (2) Swivel Casters and (2) Swivel Casters with Brake
- Deck Surface
- Textured
- Deck Material
- Plastic
- Color
- Gray
- Caster Wheel Type
- Swivel
- End Style
- Flush
- Weight
- 14.4 lb
- Caster Wheel/Tread Material
- Polyurethane
- Load Capacity
- 250 lb
- Wire Color
- Gray
Description
4-Wheel Caster Dolly, Load Capacity 250 lb, Deck Length 22 1/2 in, Deck Width 20 7/8 in, Deck Height 6 7/8 in, Deck Material Plastic, Deck Surface Textured, End Style Flush, Frame Material Not Applicable, Lip Type Flush, Color Gray, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.