Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODbox Utility Cart 8-Inch Wheel, 4PK

  • Mfr # 54851MB

  • Zoro # G916518887


product price: $135.99
/pk 4, $34.00/ea
Free Shipping & Returns

Key Features

Overall Height
9.25 in
For Use With Mfr. Model Number
54831MB and 54834MB
Overall Length
16.75 in
Material
Rubber/Plastic/Metal
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54851MB
Zoro #
G916518887
UPC #
2644548512
Country of Origin
China

Dimensions

Overall Height
9.25 in
Overall Length
16.75 in
Overall Width
11 in

Details

For Use With Mfr. Model Number
54831MB and 54834MB
Material
Rubber/Plastic/Metal
Color
Black
Load Capacity
1300 lb
Application
Wheel Replacement

Description

Klein Tools 8-Inch Replacement Wheels are an upgrade to the 6-Inch standard wheels to solve jobsite mobility challenges with heavy duty rubber construction and locking brake system. These utility cart wheels provide smooth navigation over rough terrain and secure cart positioning. Professional cart accessories engineered for demanding work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.