Shop KLEIN TOOLS
See all product information
Create Account
MODbox Wall System, Narrow Shelf
- Mfr # 54863MB
- Zoro # G824447033
product price:Â
$
24.35
/ea
Key Features
Compatible Product Type
MODbox(TM) Rail System Components
Finish
Unfinished
Overall Depth
15 2/5 in
Compatible Modular System
MODbox(TM)
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54863MB
- Zoro #
- G824447033
- UPC #
- 092644540271
- Country of Origin
- Viet Nam
- Item
- MODbox Narrow Shelf
- Compatible Product Type
- MODbox(TM) Rail System Components
- Finish
- Unfinished
- Compatible Modular System
- MODbox(TM)
- Color
- Gray
- Product Type
- Shelf
- Material
- Plastic, Steel
- Load Capacity - Maximum
- 20 lb
- Series
- MODbox(TM)
- Compatible Manufacturer Model Number
- Not Specified
- Features
- Shell Material
- Plastic, Steel
- Wire Color
- Gray
- Traction Material
- Plastic, Steel
Dimensions
- Overall Depth
- 15 2/5 in
- Overall Height
- 3 9/50 in
- Overall Width
- 6 21/100 in
- Fits Chest Size
Description
MODbox Wall System, Narrow Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.