Tool Storage Accessories
- Mfr # 54805MB
- Zoro # G123516720
product price:Â
$
18.89
/ea
Key Features
Material
Plastic
Overall Depth
2 1/2 in
Number of Pieces
2
Compatible with Manufacturer Model No.
54831MB, 54834MB
Overall Height
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54805MB
- Zoro #
- G123516720
- UPC #
- 092644548055
- Country of Origin
- Thailand
Dimensions
- Overall Depth
- 2 1/2 in
- Overall Height
- 1 3/8 in
- Overall Length
- 3 11/16 in
- Wire Rope Length
- 3 11/16 in
- Length
- 3 11/16 in
Details
- Material
- Plastic
- Item
- Tool Storage Accessories
- Number of Pieces
- 2
- Compatible with Manufacturer Model No.
- 54831MB, 54834MB
- Series
- MODbox(TM)
- Color
- Black
- Shell Material
- Plastic
- Wire Color
- Black
Description
Tool Storage Accessories, Color Black, Compatible with Manufacturer Model No. 54831MB, 54834MB, For Use With Not Applicable, Includes Not Applicable, Material Plastic, Number of Pieces 2, Overall Depth 2 1/2 in, Overall Height 1 3/8 in, Overall Length 3 11/16 in, Series MODbox(TM), Total Load Capacity Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.