MODbox Wall System, Steel Mount
- Mfr # 54862MB
- Zoro # G924447193
product price:Â
$
20.29
/ea
Key Features
Load Capacity - Maximum
25 lb
Material
Plastic, Steel
Overall Width
1 93/200 in
Features
Compatible Modular System
MODbox(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54862MB
- Zoro #
- G924447193
- UPC #
- 092644540264
- Country of Origin
- Viet Nam
- Item
- MODbox Steel Mount
- Load Capacity - Maximum
- 25 lb
- Material
- Plastic, Steel
- Features
- Compatible Modular System
- MODbox(TM)
- Finish
- Unfinished
- Compatible Manufacturer Model Number
- Not Specified
- Compatible Product Type
- MODbox(TM) Rail System Components
- Product Type
- Mounting Plate
- Series
- MODbox(TM)
- Color
- Gray
- Shell Material
- Plastic, Steel
- Wire Color
- Gray
- Traction Material
- Plastic, Steel
Dimensions
- Overall Width
- 1 93/200 in
- Overall Depth
- 15 329/1000 in
- Overall Height
- 4 231/500 in
- Fits Chest Size
Description
MODbox Wall System, Steel Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.