MODbox Wall System, XL Hook
- Mfr # 54853MB
- Zoro # G324447519
product price:Â
$
27.15
/ea
Key Features
Overall Length
6 9/16 in
Compatible with Manufacturer Model No.
Not Specified
Color
Gray, Orange
Series
MODbox(TM)
Total Load Capacity
20 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54853MB
- Zoro #
- G324447519
- UPC #
- 092644540950
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 6 9/16 in
- Overall Height
- 4 3/16 in
- Overall Depth
- 9 13/16 in
- Length
- 6 9/16 in
Details
- Item
- XLHook,MODbox,Plastic/Steel,Gry/Org
- Compatible with Manufacturer Model No.
- Not Specified
- Color
- Gray, Orange
- Series
- MODbox(TM)
- Total Load Capacity
- 20 lb
- Modular System Mounting Type
- Snap-In
- Material
- Plastic, Steel
- For Use With
- All Rail Ecosystem Products
- Shell Material
- Plastic, Steel
- Wire Color
- Gray, Orange
- Compatible Product Type
- All Rail Ecosystem Products
Description
XLHook,MODbox,Plastic/Steel,Gry/Org, Color Gray, Orange, Compatible with Manufacturer Model No. Not Specified, Finish Not Applicable, For Use With All Rail Ecosystem Products, Includes Not Applicable, Material Plastic, Steel, Overall Depth 9 13/16 in, Overall Height 4 3/16 in, Overall Length 6 9/16 in, Series MODbox(TM), Total Load Capacity 20 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.