Shop KLEIN TOOLS
See all product information
Create Account
Multi Bit Screwdriver
Mfr # 32500SDKIT
Zoro # G024218471
product price:Â $33.05
/eaKey Features
Includes Non-Magnetic/Sparking
Non-Magnetic
Overall Length
12 1/2 in
Number of Pieces
3
Grip Style
Cushion
Shank Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32500SDKIT
- Zoro #
- G024218471
- UPC #
- 092644329708
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 12 1/2 in
- Shank Length
- 1 1/4 in, 2 3/4 in, 3 in
- Tip Size
- #0, #00, #1, #2, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16, T10, T15
- Wire Rope Length
- 12 1/2 in
Details
- Item
- Multi-Bit Screwdriver Set
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- Number of Pieces
- 3
- Grip Style
- Cushion
- Shank Material
- Steel
- Tip Style
- Phillips, Slotted, Square, Torx
- Measurement Type
- SAE
- Handle Material
- Rubber
- Includes Insulation
- Not Insulated
- Number of Ends
- 2
Description
Multi-Bit Screwdriver Set, Tip Size #0, #00, #1, #2, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16, T10, T15, Phillips, Slotted, Square, Torx, Shank Material Steel, Cushion, Number of Ends 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.