Shop KLEIN TOOLS

Multi-Bit Screwdriver, 6 3/4" L

  • Mfr # 32581INS
  • Zoro # G808455528

product price: 
$
14.97
/ea

Key Features

Overall Length
4.25"
Features
Rotating Cap for Optimum and Precise Control; 1000V insulation
Color
Black/Orange
Primary Application
Work Near Energized Sources
Material
S2 Steel, Rubber, High-Dielectric Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32581INS
Zoro #
G808455528
UPC #
092644323157
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.25"
Sizes Included
PH0, SL1/8 in
Tip Size
PH0, SL1/8 in
Shank Length
1 11/16 in
Length
6 3/4 in

Details

Item
2-in-1 Insulated Electronics Screwdriver
Features
Rotating Cap for Optimum and Precise Control; 1000V insulation
Color
Black/Orange
Primary Application
Work Near Energized Sources
Material
S2 Steel, Rubber, High-Dielectric Plastic
Standards
Meets or Exceeds ASTM F1505
Includes
#0 Phillips and 1/8-Inch Slotted bits
Measurement Type
SAE
Includes Insulation
Insulated
Shank Material
S2 Steel
Voltage Rating
1000V
Tip Style
Phillips, Slotted
Number of Bits
2
Number of Tips
2
Bit Storage
In Handle
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Replaceable Shank Capable
Replaceable Shank
Number of Pieces
2
For Screw Type
Phillips, Slotted
Product Type
Insulated
Handle Material
Plastic, Rubber
Handle Shape
Straight
Single/Double End Bits
Double End
Bit Material
S2 Steel
Container Type
Blister
ESD Safety
Not ESD Safe
Grip Style
Cushion

Description

Multi-Bit Screwdriver, Tip Size PH0, SL1/8 in, Tip Style Phillips, Slotted, Cushion, Bit Material S2 Steel, Bit Storage In Handle, Double End, Shank Length 1 11/16 in, Shank Material S2 Steel, Drive Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.