Multi-Bit Screwdriver, 7" L

  • Mfr # 33805
  • Zoro # G511944050
product price: 
$
39.98
/ea

Key Features

Shank Material
S2 Steel
Tip Size
1/2 in, 1/4 in, 1/8 in, 2 in, 2.5 in, 3 in, 3/16 in, 3/32 in, 3/8 in, 4 in, 5 in, 5/16 in, 5/32 in, 7/16 in, 9/16 in, C1, C2, PH0, PH1, PH2, PH3, SL1/4 in, SL3/16 in, SL5/16 in, SQ1, SQ2, SQ3, T10, T15, T20, T25, T27, T30, T40
Single/Double End Bits
Single End
Tip Style
Hex, Phillips, Slotted, Square, Torx
Includes Insulation
Not Insulated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33805
Zoro #
G511944050
UPC #
092644338052
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/2 in, 1/4 in, 1/8 in, 2 in, 2.5 in, 3 in, 3/16 in, 3/32 in, 3/8 in, 4 in, 5 in, 5/16 in, 5/32 in, 7/16 in, 9/16 in, C1, C2, PH0, PH1, PH2, PH3, SL1/4 in, SL3/16 in, SL5/16 in, SQ1, SQ2, SQ3, T10, T15, T20, T25, T27, T30, T40
Shank Length
4 15/16 in
Overall Length
7 in
Drive Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Sizes Included
1/2 in, 1/4 in, 1/8 in, 2 in, 2.5 in, 3 in, 3/16 in, 3/32 in, 3/8 in, 4 in, 5 in, 5/16 in, 5/32 in, 7/16 in, 9/16 in, C1, C2, PH0, PH1, PH2, PH3, SL1/4 in, SL3/16 in, SL5/16 in, SQ1, SQ2, SQ3, T10, T15, T20, T25, T27, T30, T40
Length
7 in

Details

Item
Multi-Bit Screwdriver
Shank Material
S2 Steel
Single/Double End Bits
Single End
Tip Style
Hex, Phillips, Slotted, Square, Torx
Includes Insulation
Not Insulated
Product Type
Hand Impact
Includes
Case
Number of Tips
29
Tether Status
Not Tether Capable
Includes Impact-Rated Components
Impact-Rated
Measurement Type
SAE, Torx
Includes Magnetized Tip
Magnetized Tip Included
Handle Shape
Straight
Series
ProFlex
Container Type
Case
Includes Ratcheting
Ratcheting Not Included
Bit Material
S2 Steel
For Screw Type
Hex, Phillips, Slotted, Square, Torx
Bit Storage
Separate Case
Number of Pieces
38
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Number of Bits
29
Grip Style
Cushion

Description

Multi-Bit Screwdriver, Tip Size 1/2 in, 1/4 in, 1/8 in, 2 in, 2.5 in, 3 in, 3/16 in, 3/32 in, 3/8 in, 4 in, 5 in, 5/16 in, 5/32 in, 7/16 in, 9/16 in, C1, C2, PH0, PH1, PH2, PH3, SL1/4 in, SL3/16 in, SL5/16 in, SQ1, SQ2, SQ3, T10, T15, T20, T25, T27, T30, T40, Tip Style Hex, Phillips, Slotted, Square, Torx, Cushion, Bit Material S2 Steel, Bit Storage Separate Case, Single End, Shank Length 4 15/16 in, Shank Material S2 Steel, Drive Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews