Shop KLEIN TOOLS

Multi-Bit Screwdriver Bits

  • Mfr # 32491HD
  • Zoro # G724972567

product price: 
$
8.79
/ea

Key Features

Number of Driver Bits Included
2
Compatible Manufacturer Model Number
32305HD, 32313HD, 32315HD
Shank Size
1/4 in
Overall Length
2 3/4 in
Bit Industry Size
PH0, PH3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32491HD
Zoro #
G724972567
UPC #
092644136832
Country of Origin
Thailand

Dimensions

Shank Size
1/4 in
Overall Length
2 3/4 in
Bit Industry Size
PH0, PH3
Length
2 3/4 in

Details

Item
Multi-Bit Screwdriver Bits
Number of Driver Bits Included
2
Compatible Manufacturer Model Number
32305HD, 32313HD, 32315HD
Magnetized Tip
No Magnetized Tip
Number of Drill Bits Included
0
Series
ProFlex
Number of Bit Holders Included
0
Head Style
Phillips
Number of Sockets Included
0
Number of Nutsetters Included
0
Driver Bits Included
#0 Phillips Bit, #3 Phillips Bit
Number of Pieces
2
For Tool Type
Impact
Compatible Product Type
Nut Driver, Screwdriver
Shank Shape
Hex
Impact Rated
Impact Rated
Includes
#0 Phillips Bit, #3 Phillips Bit
Finish
Black Phosphated
Product Type
Replacement Bit
Material
Steel
Shell Material
Steel

Description

Multi-Bit Screwdriver Bits, Impact Rated Impact Rated, Includes #0 Phillips Bit, #3 Phillips Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.