Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Hex Bit Socket 220mmL
- Mfr # 308+3816
- Zoro # G523581748
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+3816
- Zoro #
- G523581748
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Hex, 3/8 Inch Drive, 220mm Length (Bit Socket) This 3/8in drive, 1/4in hex bit socket is built for controlled fastener engagement with added reach. The 220mm (8.66in) overall length helps access recessed or obstructed areas while maintaining stable drive alignment during use. Made from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. Clear, permanently stamped size markings support quick identification and consistent tool organization in professional and high-use environments. Key Benefits 3/8in drive with 1/4in hex bit interface for common hand-tool setups. 220mm overall length improves access to fasteners in tight or recessed spaces. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Permanently stamped sizing supports fast identification and better tool organization. Securely attached, interchangeable bit socket design built for rigorous technician use. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 308+3816 is designed for professional technicians who need a long-reach hex bit socket that holds up to heavy use. Its durable materials, ANSI-aligned performance, and easy-to-read stamped markings help reduce downtime and keep work consistent across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.