Shop KLEIN TOOLS

Multi-Bit Screwdriver Bits

  • Mfr # 33811B
  • Zoro # G024972656

product price: 
$
21.99
/ea

Key Features

Shank Shape
Hex
Bit Holders Included
Magnetic Bit Holder
Overall Length
7 in
Number of Nutsetters Included
0
Drill Bits Included
1/4 in Drill Bit, 1/8 in Drill Bit, 3/16 in Drill Bit, 5/32 in Drill Bit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33811B
Zoro #
G024972656
UPC #
092644329944
Country of Origin
Viet Nam

Dimensions

Overall Length
7 in
Bit Industry Size
1/4 in, 3/16 in, 5/16 in, PH2, PH3, S1, S2, S3, T15, T20, T25
Shank Size
1/4 in
Length
7 in

Details

Item
Multi-Bit Screwdriver Bits
Shank Shape
Hex
Bit Holders Included
Magnetic Bit Holder
Number of Nutsetters Included
0
Drill Bits Included
1/4 in Drill Bit, 1/8 in Drill Bit, 3/16 in Drill Bit, 5/32 in Drill Bit
Material
Alloy Steel
Number of Drill Bits Included
4
Compatible Product Type
Drills, Impact Drivers
For Tool Type
Impact
Driver Bits Included
#1 Square Bit, #2 Phillips Bit, #2 Square Bit, #3 Phillips Bit, #3 Square Bit, 1/4 in Slotted Bit, 3/16 in Slotted Bit, 5/16 in Slotted Bit, T15 Bit, T20 Bit, T25 Bit
Magnetized Tip
Magnetized Tip
Number of Sockets Included
0
Number of Driver Bits Included
15
Impact Rated
Impact Rated
Head Style
Phillips, Slotted, Square, Torx(R)
Number of Bit Holders Included
1
Finish
Titanium-Nitride
Number of Pieces
21
For Modular Tool Storage System
MODbox
Includes
#1 Square Bit, #2 Phillips Bit, #2 Square Bit, #3 Phillips Bit, #3 Square Bit, 1/4 in Drill Bit, 1/4 in Slotted Bit, 1/8 in Drill Bit, 3/16 in Drill Bit, 3/16 in Slotted Bit, 5/16 in Slotted Bit, 5/32 in Drill Bit, T15 Bit, T20 Bit, T25 Bit
Product Type
Driver Bit Set
Shell Material
Alloy Steel

Description

Multi-Bit Screwdriver Bits, Impact Rated Impact Rated, Includes #1 Square Bit, #2 Phillips Bit, #2 Square Bit, #3 Phillips Bit, #3 Square Bit, 1/4 in Drill Bit, 1/4 in Slotted Bit, 1/8 in Drill Bit, 3/16 in Drill Bit, 3/16 in Slotted Bit, 5/16 in Slotted Bit, 5/32 in Drill Bit, T15 Bit, T20 Bit, T25 Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.