Zoro Homepage

NCVT and GFCI Receptacle Test Kit

  • Mfr # NCVT1PKIT

  • Zoro # G608049705


product price: $29.89
/ea

Key Features

Voltage Range
NCVT1P: 50 - 1000V AC; RT205: 110 - 125V
Length
NCVT1P: 5.5'' (14 cm); RT205: 3.36'' (8.5 cm)
Material
Polymer Body and Electronic Components
Application
Non-Contact Detection and Testing of AC Voltage; Determine Wiring Condition in Outlet
Height
NCVT1P: 0.72'' (1.8 cm); RT205: 1.24'' (3.1 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCVT1PKIT
Zoro #
G608049705
UPC #
092644694226
Country of Origin
China

Dimensions

Length
NCVT1P: 5.5'' (14 cm); RT205: 3.36'' (8.5 cm)
Height
NCVT1P: 0.72'' (1.8 cm); RT205: 1.24'' (3.1 cm)
Width
NCVT1P: 1'' (2.5 cm); RT205: 1.59'' (4 cm)

Details

Item
NCVT/GFCI Receptacle Test Kit
Voltage Range
NCVT1P: 50 - 1000V AC; RT205: 110 - 125V
Material
Polymer Body and Electronic Components
Application
Non-Contact Detection and Testing of AC Voltage; Determine Wiring Condition in Outlet
Weight
NCVT1P: 0.8 oz (23 g); RT205: 1.5 oz (43 g)
Standards
NCVT1P: CAT IV 1000V; RT205: CAT II 125V
Features
NCVT1P: Green LED Indicates Power On; Red LED Indicates Voltage Detected with Audible Beeps; Not Recommended for Tamper-Resistant Outlets
Includes
NCVT1P Non-Contact Voltage Tester; RT205 GFCI Receptacle Tester; Instructions; 2 x AAA 1.5 Volt Batteries

Description

NCVT/GFCI Receptacle Test Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.