Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Contact Voltage Tester 50-1000V

  • Mfr # NCVT1P

  • Zoro # G201957001


product price: $19.97
/ea

Key Features

Battery Type
Voltage Tester Pen
Length
5.5" (14 cm)
Material
Polymer Body and Electronic Components
Width
1" (2.5 cm)
Application
Non-Contact Detection and Testing of AC Voltage; Not Recommended for Tamper-Resistant Outlets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCVT1P
Zoro #
G201957001
UPC #
092644693700
Country of Origin
China

Dimensions

Length
5.5" (14 cm)
Width
1" (2.5 cm)

Details

Item
Non-Contact Voltage Tester 50-1000V
Battery Type
Voltage Tester Pen
Material
Polymer Body and Electronic Components
Application
Non-Contact Detection and Testing of AC Voltage; Not Recommended for Tamper-Resistant Outlets
Standards
CAT IV 1000V
Frequency Range
50 - 500 Hz
Special Features
Green LED Indicates Power On; Red LED Indicates Voltage Detected with Audible Beeps

Description

Klein Tools Non-Contact Voltage Tester detects standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, non tamper-resistant outlets and wires. A bright green LED indicates the tester is powered on. It changes to red and an audible tone sounds when voltage is detected.


•Voltage Tester provides non-contact detection of voltage in cables, cords, circuit breakers, lighting fixtures, switches, non tamper-resistant outlets and wires
•Volt Pen with high intensity, bright green LED indicates the tester is powered on
•When voltage is detected, a high intensity, bright red LED illuminates and an audible tone will sound
•50 to 1000 VAC power operating range allows broad application
•Auto power-off feature conserves and extends battery life
•CAT IV 1000V safety rating
•Lightweight compact design with a convenient clip to fit securely in your pocket
•Product not recommended for testing tamper-resistant outlets; use Cat. Nos. NCVT-2P or NCVT-3P in low voltage mode
•Includes instructions and 2 x AAA 1.5 volt batteries
•6.6-Foot (2 m) drop protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.