Non-Contact Voltage Tester w/Laser

  • Mfr # NCVT-5A

  • Zoro # G3172044


product price:  $30.97
/ea

Key Features

Battery Type
Non-Contact Voltage Tester
Length
6" (15.2 cm)
Special Features
Integrated High Strength Red Laser Pointer, Dual Range Tester (70-1000V; 12V-1000V) AC Voltage Detection, Simultaneous Visual and Audible Voltage Indicators in the Presence of AC Voltage; US Patent No. D750985
Material
Plastic and Electronic Assemblies
Width
0.96" (2.4 cm)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NCVT-5A
Zoro #
G3172044
UPC #
092644692949
Country of Origin
China

Dimensions

Length
6" (15.2 cm)
Width
0.96" (2.4 cm)

Details

Item
Non-Contact Voltage Tester
Battery Type
Non-Contact Voltage Tester
Special Features
Integrated High Strength Red Laser Pointer, Dual Range Tester (70-1000V; 12V-1000V) AC Voltage Detection, Simultaneous Visual and Audible Voltage Indicators in the Presence of AC Voltage; US Patent No. D750985
Material
Plastic and Electronic Assemblies
Application
Dual-Range Non-contact Detection of the Presence of AC Voltage from 12-1000 VAC or from 70-1000V AC
Frequency Range
50 to 500 Hz
Standards
CAT IV 1000V; Laser: Class IIIa, 630-670nm, Max Power <5mW
Maximum AC Voltage Measured
1,000 V
Testing Functions
Voltage
Power Source
Battery
CAT Safety Rating
CAT IV 1000V
Display Type
No Display
For Phase
Single

Description

The Klein Tools NCVT-5A is a dual-range non-contact voltage tester (NCVT) with integrated laser pointer. The tester can be set to detect voltage from 70 to 1000V AC (Mode 1) or from 12 to 1000V AC (Mode 2). High pitched audible alerts beep at greater frequency as higher voltage is sensed, or proximity to the voltage source gets closer. The laser pointer can function independent of or simultaneously with the NCVT. CAT IV 1000V safety rating.


•Voltage Tester provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires, as well as AC voltage in security, entertainment, communications, environmental control and irrigation systems
•Dual-range testing: select 12 to 1000V AC which is perfect for low voltage systems such as doorbells, environmental control or irrigation systems, or select 70 to 1000V AC which is perfect for detecting systems such as electrical mains supply
•Bright integrated laser pointer for identifying objects of interest at distance on the jobsite
•Simple to use intuitive interface is easy to change between voltage detection ranges and easy to determine the currently active range
•Delivers simultaneous visual and audible voltage indicators when AC voltage is detected
•Audible voltage indicator beeps at a greater frequency the higher the voltage that is sensed, or the closer to the voltage source
•Built to withstand a 9.9-Foot / 3-meter drop
•Auto Power-Off conserves battery life
•Screw-thread battery cap
•Lightweight, compact tool with pocket clip provides convenient storage and quick access
•CAT IV 1000V safety rating
•US Patent No. D750985

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.