Shop KLEIN TOOLS

Non-Marring Heavy Duty Knee Pad Sleeves, L/XL

  • Mfr # 60611NM

  • Zoro # G223366430


product price:  $43.85
/ea

Key Features

Cap Material
Polyurethane
Color
Sleeve: Black, Cap: White
Material
35% PU Foam, 25% Nylon, 20% Neoprene, 15% Polyester, 5% Natural Rubber Latex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60611NM
Zoro #
G223366430
UPC #
92644220289
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
L/XL

Details

Item
Knee Pads
Cap Material
Polyurethane
Color
Sleeve: Black, Cap: White
Material
35% PU Foam, 25% Nylon, 20% Neoprene, 15% Polyester, 5% Natural Rubber Latex

Description

Klein Tools Heavy-Duty Knee Pads for work provide all-day comfort and knee protection. These knee pads feature a unique, compact design that keep the knee pads close to the body and centered for a second-skin fit, allowing you to move easily while working in tight spaces. Flexible knee sleeves contours to leg shape for seamless comfort, making these knee pads perfect for construction, weekend projects, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.