Shop GENIUS TOOLS
Create Account
3/8in Dr. No.2 Philips Bit Socket 220mmL
- Mfr # 308+1802
- Zoro # G023581637
original price:Â $11.88 , new price: $10.69 , 10 percent off
new price:Â
$
10.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1802
- Zoro #
- G023581637
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.2 220mm Length 3/8 Inch Drive High-Quality Steel - 308+1802 Bit Socket This 3/8in drive No.2 Phillips bit socket is built for controlled fastening where extra reach helps access recessed or obstructed screws. The 220mm overall length supports improved clearance while maintaining a secure, interchangeable bit-socket format suited to professional hand-tool kits. Made from High Speed Steel for strength and durability, it also offers anti-corrosive properties for consistent performance in demanding shop conditions. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 3/8in drive No.2 Phillips bit socket format supports secure, interchangeable use. 220mm (8.66in) overall length improves access in hard-to-reach areas. High Speed Steel construction delivers strength and long service life. Anti-corrosive properties help maintain performance in challenging work environments. Permanently stamped size marking enables fast identification and better organization. Meets or exceeds ANSI standards for dependable, professional workshop use. Designed for professional technicians, this extended-length Phillips bit socket balances reach, durability, and easy identification in day-to-day tool rotation. Its securely attached, interchangeable design supports repeated use under load while maintaining consistent engagement and reliability across demanding service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.