Shop KLEIN TOOLS

Pawl Set for ACSR Cable Cutter

  • Mfr # 63445

  • Zoro # G1380759


product price:  $41.39
/ea

Key Features

Overall Length
0.9" (2.3 cm)
Weight
0.58 oz (16 g)
Width
2.475" (6.3 cm)
Material
Steel
Height
0.45" (1.1 cm)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63445
Zoro #
G1380759
UPC #
092644634451
Country of Origin
Germany

Dimensions

Overall Length
0.9" (2.3 cm)
Width
2.475" (6.3 cm)
Height
0.45" (1.1 cm)

Details

Item
Pawl Set
Weight
0.58 oz (16 g)
Material
Steel
Application
Ratchet Pawl Set for Cat. No. 63607

Description

Pawl Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.