Zoro Homepage

Permanent Marker, Ultra Fine Tip, BK, PK2

  • Mfr # 861002

  • Zoro # G115545066


product price: $3.09
/pk 2, $1.55/ea
Sold in multiples of 3 for $9.27

Key Features

Tip Size
Ultra Fine
Features
72 hr Cap Off Life, Anti Roll Design, Hard Hat Clip, Quick Drying
Material
Polypropylene
Application
Writing Instrument
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861002
Zoro #
G115545066
UPC #
092644861130
Country of Origin
China

Dimensions

Tip Size
Ultra Fine

Details

Color
Black
Features
72 hr Cap Off Life, Anti Roll Design, Hard Hat Clip, Quick Drying
Material
Polypropylene
Application
Writing Instrument

Description

Permanent Marker,Ultra Fine Tip, BK,Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.