Shop KLEIN TOOLS

Personal Light

  • Mfr # 56079
  • Zoro # G124218616

product price: 
$
64.15
/ea

Key Features

Application
Inspection
Includes Bulb
Built-In
Maximum Brightness
500 lm
Overall Length
2.33 in
Maximum Operating Temperature
131 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56079
Zoro #
G124218616
UPC #
092644560798
Country of Origin
Viet Nam
Item
Work Light
Application
Inspection
Includes Bulb
Built-In
Maximum Brightness
500 lm
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
23 Degrees F
Standards
CE, DOE/CEC/NRCAN, REACH, RoHS
Number of Brightness Levels
3
Features
Built-In Aluminum Carabiner Features 270 Degrees Rotation for Hands-Free Use, Dual N50 Magnets Mount onto Metal Surfaces for Hands-Free Positioning on Jobsites and in Tight Spaces, Glow Ring Integrated Around LEDs Enables Quick Identification when Working in Low Lighting, Slim and Compact Design Fits Pockets and Tight Spaces
Power Source
Battery
Includes
USB A to USB C Charging Cable
Bulb Wattage
8.74 W
Brightness Levels
100 lm, 250 lm, 500 lm
Maximum Run Time
10 hr
Housing Color
Black/Orange
Brightness Control
Stepped Levels
Mount Type
Magnet
IP Rating
IP54
Rechargeable
Yes
Housing Material
Polycarbonate
Switch Type
Push Button
Resistance Properties
Water Resistant
Power Source - TS Only
Battery
Includes Ultraviolet Light
No
Hazardous Location Specification
Not Rated
Power Source - old
Battery

Dimensions

Overall Length
2.33 in
Battery Size
3.8V
Wire Rope Length
2.33 in
Length
2.33 in
Fits Chest Size
Built-In Aluminum Carabiner Features 270 Degrees Rotation for Hands-Free Use, Dual N50 Magnets Mount onto Metal Surfaces for Hands-Free Positioning on Jobsites and in Tight Spaces, Glow Ring Integrated Around LEDs Enables Quick Identification when Working in Low Lighting, Slim and Compact Design Fits Pockets and Tight Spaces

Description

Work Light, Power Source Battery, Lighting Technology LED, Bulb Wattage 8.74 W, Maximum Brightness 500 lm, Number of Brightness Levels 3, Maximum Run Time 10 hr, Includes Ultraviolet Light No, Housing Color Black/Orange, Mount Type Magnet, Includes USB A to USB C Charging Cable, Overall Length 2.33 in, Foldable Yes, Battery Chemistry Lithium Ion, Hazardous Location Specification Not Rated, Includes Bulb Built-In, IP Rating IP54, Rechargeable Yes, Application Inspection, Battery Size 3.8V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.