Shop KLEIN TOOLS
See all product information
Create Account
Phoenix Helmet HH Adapter Kit
- Mfr # KWHADAPTER
- Zoro # G024176047
product price:Â
$
43.59
/ea
Key Features
Hard Hat Attachment Type
Push-In
Compatible Series
Phoenix(TM)
Product Type
Adapter Kit
Compatible Manufacturer Part Number
60141
Compatible Brand
KLEIN TOOLS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KWHADAPTER
- Zoro #
- G024176047
- UPC #
- 092644221248
- Country of Origin
- China
- Item
- Hard Hat Adapter Kit
- Hard Hat Attachment Type
- Push-In
- Compatible Series
- Phoenix(TM)
- Product Type
- Adapter Kit
- Compatible Manufacturer Part Number
- 60141
- Compatible Brand
- KLEIN TOOLS
- Color
- Gray
- Compatible Accessory Type
- Welding Shield
- Material
- Polypropylene
- Compatible Product Type
- Hard Hat, Helmet
- Accessory Attachment Type
- Snap-On
- Shell Material
- Polypropylene
- Wire Color
- Gray
- Traction Material
- Polypropylene
Dimensions
- Overall Width
- 11.91 in
- Overall Height
- 10.14 in
- Overall Length
- 7.9 in
- Wire Rope Length
- 7.9 in
- Length
- 7.9 in
Description
Hard Hat Adapter Kit, Includes Not Applicable, Material Polypropylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.