Shop All Tool Sharpeners
Klein Tools
Pocket-Sized Knife Sharpener
Mfr # 44151
Zoro # G7455743
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features High-Visibility Orange Handle with Pocket Clip, Magnetized to Trap Metal Particles When Sharpening, Sharpening Rod Unscrews and Stores in Handle
- Type Pocket Sized
- Overall Width (In.) 1/2"
- Overall Height (In.) 5-1/2"
- Overall Depth (In.) 1/2"
Product Information
- Brand Klein Tools
- MFR # 44151
- Zoro # G7455743
- UPC # 92644441516
- Country of Origin United Kingdom
- Category Tool Sharpeners
Dimensions
Overall Width (In.) | 1/2" |
Overall Height (In.) | 5-1/2" |
Overall Depth (In.) | 1/2" |
Overall Width | 0.5 in |
Overall Length | 9.5 in |
Details
Description
Knife Sharpener, Overall Width 0.5 in, Includes -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Duct Hunter Accessory Kit for 7/16" Rod (13-716-AK)
- MAKITA 70 lb. AVT® Breaker Hammer, 1-1/8" HEX (HM1810)
- WESTWARD SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1/4 in Short, 10 PK (40WY76)
- OSG Thread Forming Tap, 1/4"-20, Plug, V, 0 Flutes (1605014246)
- KLEIN TOOLS Combination Knife and Scissors Sharpener (48036)
- LANSKY SHARPENERS BladeMedic Knife Sharpener (LANPS-MED01)
- PRIME EDGE Knife Sharpening System, Dry, HP 1/6 (HE1-110V1P60HZ)
- SOG Countertop Knife Sharpener (SH-02)
- BUCK KNIVES EdgeTek Flipstick, Medium Grit (97043)
- MILWAUKEE TOOL Compact Knife Sharpener (48-22-1590)
- BLUE DEMON Stay-Sharp II Tungsten Grinder (BDTG-STAYSHARP-II)
- Klein Tools Tool Sharpeners