Zoro Homepage

Power Conduit Reamer

  • Mfr # 85091

  • Zoro # G0664426


product price: $29.45
/ea

Key Features

Blade Type
Conduit Reamer Drill Head for 1/2", 3/4", 1"
Overall Length
5.75" (14.6 cm)
Application
Electrical Metallic Tubing (EMT)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85091
Zoro #
G0664426
UPC #
092644850912
Country of Origin
United States

Dimensions

Overall Length
5.75" (14.6 cm)

Details

Item
Power Conduit Reamer
Blade Type
Conduit Reamer Drill Head for 1/2", 3/4", 1"
Application
Electrical Metallic Tubing (EMT)

Description

Power Conduit Reamer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.