Power Nut Drivers

  • Mfr # 32926S
  • Zoro # G323358731
product price: 
$
27.45
/ea

Key Features

Impact Rated
Impact Rated
Compatible Product Type
Impact Driver
Shank Size
1/4 in
Magnetized Tip
Magnetized Tip
For Tool Type
Impact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32926S
Zoro #
G323358731
UPC #
092644329791
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Connection Size
1/4 in
Wire Rope Length
2 in
Overall Length
2 in
Length
2 in
Fits Chest Size
Color-Coded, Impact-Rated, Rare-Earth Magnet

Details

Impact Rated
Impact Rated
Compatible Product Type
Impact Driver
Magnetized Tip
Magnetized Tip
For Tool Type
Impact
Number of Pieces
6
Product Type
Nut Setter Set
Includes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in Magnetic Power Nut Setters
Connection Shape
Hex
Shank Shape
Hex
Container Material
Plastic
Measurement System
Imperial
Item
Power Nut Drivers
Number of Nutsetters Included
6
Material
Steel Alloy
Nutsetters Included
(6) 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in Magnetic Power Nut Setters
Finish
Black Oxide
Features
Color-Coded, Impact-Rated, Rare-Earth Magnet
Shell Material
Steel Alloy

Description

Power Nut Drivers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews