Zoro Homepage

Premium Clamp Meter Electrical Test Kit

  • Mfr # CL120VP

  • Zoro # G600766181


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Display
2000 Count Backlit LCD
Voltage Accuracy
600V AC/DC
Standards
CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
Cable Length (Ft.)
8.5" (21.5 cm)
Battery Type
Auto Ranging Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL120VP
Zoro #
G600766181
UPC #
092644693410
Country of Origin
China

Dimensions

Cable Length (Ft.)
8.5" (21.5 cm)
Jaw Size
1.6" (4.1 cm)

Details

Item
Electrical Test Kit
Display
2000 Count Backlit LCD
Voltage Accuracy
600V AC/DC
Standards
CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
Battery Type
Auto Ranging Clamp
Includes
CL120 Digital Clamp Meter with Test Leads; NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight; ET40 Electronic AC/DC Voltage Tester; RT210 GFCI Receptacle Tester; Carrying Case; Instructions; and All Required Batteries

Description

Digital Multimeter, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 2000, Maximum AC Current Measurement 400 A, Calibration Certificate Included Traceable without Data, Maximum DC Current Measurement Not Applicable, Multimeter Style Full Size, Intrinsically Safe No, IP Rating Not Rated, Removable Screen No, Thermal Imaging No, Parameters Measured AC Current, AC Voltage, DC Voltage, Non-Contact Voltage, Resistance, AC Response Calculation Average

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.