Zoro Homepage

Premium Synthetic Clear Lubricant 1-Quart

  • Mfr # 51028

  • Zoro # G7869327


product price: $16.55
/ea

Key Features

Application
Finished Workspaces
Base Formulation
Synthetic
Container Type
Squeeze Bottle
Net Weight
2.3 lb (1 kg)
Size
1 Quart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51028
Zoro #
G7869327
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Quart

Details

Application
Finished Workspaces
Base Formulation
Synthetic
Container Type
Squeeze Bottle
Net Weight
2.3 lb (1 kg)
Min. Operating Temp.
20degree F
Maximum Operating Temperature
122degree F
Item
Premium,Synthetic,Clear Lubricant,1 qt
Lubricant Application
Finished Workspaces
Max. Operating Temp. Range
20degree F to 122degree F (-6degree C to 50degree C)

Description

Premium,Synthetic,Clear Lubricant,1 qt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.