This item is Discontinued.

Klein Tools Pry Bars, Pry Bar, 24 In. L, Steel, Blue 5POB60020

Pry Bars, Pry Bar, 24 In. L, Steel, Blue (Discontinued)

  • Mfr # 5POB60020
  • Zoro # G5540647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5POB60020
Zoro #
G5540647
UPC #
092644469220
Country of Origin
Australia

Dimensions

Overall Length
24"
Overall Width
25/32"
Dia.
25/32"

Details

Color
Blue
Features
Hexagon Profile for Greater Control and to Minimize Bar Roll
Material
Steel
Pry Bar Sub-Category
Pry Bars
Item
Pry Bar
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Pry Bar, Overall Length 24 in, Features Hexagon Profile for Greater Control and to Minimize Bar Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.