Shop KLEIN TOOLS
See all product information
Create Account
Pulling Grip 16" L 0.5 to 0.61" Dia
- Mfr # KPS050-2
- Zoro # G0911200
product price:Â
$
227.59
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Cable Dia. Range
0.50" to 0.61" (12.70 to 15.59 mm)
Mesh Length
16" (40.6 cm)
Eye Style
16" Mesh Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KPS050-2
- Zoro #
- G0911200
- UPC #
- 092644474118
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- 0.50" to 0.61" (12.70 to 15.59 mm)
- Mesh Length
- 16" (40.6 cm)
Details
- Item
- Pulling Grip 16" L
- Material
- Galvanized Steel
- Eye Style
- 16" Mesh Length
Description
Pulling Grip 16 In. L
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.