Shop KLEIN TOOLS
See all product information
Create Account
Pump Pliers
- Mfr # D50512BS
- Zoro # G024218426
product price:Â
$
33.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Jaw Opening
2 7/8 in
Tether Ready
No
Number of Jaw Positions
18
Jaw Width
3/8 in
Jaw Thickness
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D50512BS
- Zoro #
- G024218426
- UPC #
- 092644730764
- Country of Origin
- China
Dimensions
- Jaw Width
- 3/8 in
- Overall Length
- 11 7/8 in
- Jaw Thickness
- 3/8 in
- Jaw Length
- 1 1/2 in
- Wire Rope Length
- 11 7/8 in
- Length
- 11 7/8 in
Details
- Item
- Pump Plier
- Maximum Jaw Opening
- 2 7/8 in
- Tether Ready
- No
- Number of Jaw Positions
- 18
- Insulated
- No
- Jaw Shape
- Flat
- Weight
- 1.04 lb
- Features
- Bright-Colored Handles for Quick Tool Identification, Compact, Maximum Durability and Long-Lasting Performance, Narrow Design, One-Handed Adjustment of Plier Jaws, Quick and Easy, Straight Jaw Design with Directional Teeth to Provide Multiple Points of Contact for Maximum Grip
- Finish
- Black Oxide
- Plier Material
- Alloy Steel
- For Use With
- Pump
- Jaw Opening Type
- Manual
- Steel Type
- Alloy Steel
- Handle Color
- Orange
- Plier Type
- Tongue & Groove Pliers
- Adjustment Mechanism
- Quick-Adjust Button
- Grip Style
- Standard Cushion
Description
Pump Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Quick-Adjust Button, Jaw Texture Serrated, Jaw Shape Flat, Overall Length 11 7/8 in, Maximum Jaw Opening 2 7/8 in, Number of Jaw Positions 18, Jaw Width 3/8 in, Jaw Length 1 1/2 in, Grip Style Standard Cushion, Insulated No, Tether Ready No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov