Shop KLEIN TOOLS
See all product information
Create Account
Pump Pliers
- Mfr # D5057BS
- Zoro # G324218423
product price:Â
$
22.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Black Oxide
Jaw Length
7/8 in
Jaw Shape
Flat
Number of Jaw Positions
10
Tether Ready
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D5057BS
- Zoro #
- G324218423
- UPC #
- 092644730740
- Country of Origin
- China
Dimensions
- Jaw Length
- 7/8 in
- Jaw Width
- 1/4 in
- Jaw Thickness
- 1/4 in
- Overall Length
- 7 1/4 in
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
Details
- Item
- Pump Plier
- Finish
- Black Oxide
- Jaw Shape
- Flat
- Number of Jaw Positions
- 10
- Tether Ready
- No
- Plier Material
- Alloy Steel
- Steel Type
- Alloy Steel
- Maximum Jaw Opening
- 1 5/8 in
- Weight
- 0.4 lb
- Features
- Bright-Colored Handles for Quick Tool Identification, Compact, Maximum Durability and Long-Lasting Performance, Narrow Design, One-Handed Adjustment of Plier Jaws, Quick and Easy, Straight Jaw Design with Directional Teeth to Provide Multiple Points of Contact for Maximum Grip
- Insulated
- No
- For Use With
- Pump
- Handle Color
- Orange
- Jaw Opening Type
- Manual
- Plier Type
- Tongue & Groove Pliers
- Adjustment Mechanism
- Quick-Adjust Button
- Grip Style
- Standard Cushion
Description
Pump Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Quick-Adjust Button, Jaw Texture Serrated, Jaw Shape Flat, Overall Length 7 1/4 in, Maximum Jaw Opening 1 5/8 in, Number of Jaw Positions 10, Jaw Width 1/4 in, Jaw Length 7/8 in, Grip Style Standard Cushion, Insulated No, Tether Ready No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.