Pump Pliers

  • Mfr # D5052BSKIT
  • Zoro # G124218746
product price: 
$
46.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Jaw Positions
10, 13
Plier Types
Pump Plier
Features
Bright-Colored Handles for Quick Tool Identification, Compact and Narrow Design, Directional Teeth Provide Multiple Points of Contact for Maximum Grip, Maximum Durability and Long-Lasting Performance, Quick and Easy
Plier Material
Alloy Steel
Includes
10 in Pump Plier, 7 in Pump Plier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D5052BSKIT
Zoro #
G124218746
UPC #
092644730771
Country of Origin
China

Dimensions

Jaw Length
1 1/4 in
Overall Length
9 5/8 in
Jaw Width
1/4 in
Jaw Thickness
1/4 in
Wire Rope Length
9 5/8 in
Length
9 5/8 in
Fits Chest Size
Bright-Colored Handles for Quick Tool Identification, Compact and Narrow Design, Directional Teeth Provide Multiple Points of Contact for Maximum Grip, Maximum Durability and Long-Lasting Performance, Quick and Easy

Details

Item
Pump Plier Set
Number of Jaw Positions
10, 13
Plier Types
Pump Plier
Features
Bright-Colored Handles for Quick Tool Identification, Compact and Narrow Design, Directional Teeth Provide Multiple Points of Contact for Maximum Grip, Maximum Durability and Long-Lasting Performance, Quick and Easy
Plier Material
Alloy Steel
Includes
10 in Pump Plier, 7 in Pump Plier
Tether Ready
No
Handle Style
Plastic Dipped
Jaw Opening Type
Manual
Steel Type
Alloy Steel
Finish
Black Oxide
Insulated
No
Number of Pliers
2
Maximum Jaw Opening
2 1/8 in
Jaw Shape
Flat
Handle Color
Orange
Grip Style
Standard Cushion
Adjustment Mechanism
Quick-Adjust Button
ESD-Safe
No
Container Type
None

Description

Pump Plier Set, Adjustment Mechanism Quick-Adjust Button, Jaw Texture Serrated, Jaw Shape Flat, Overall Length 9 5/8 in, Maximum Jaw Opening 2 1/8 in, Number of Jaw Positions 10, 13, Jaw Width 1/4 in, Jaw Length 1 1/4 in, Grip Style Standard Cushion, Insulated No, Plier Types Pump Plier, Tether Ready No, Container Type None, ESD-Safe No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews