Shop KLEIN TOOLS
See all product information
Create Account
Pump Pliers
- Mfr # 50210EINS
- Zoro # G324972523
product price:Â
$
72.35
/ea
Key Features
Maximum Jaw Opening
1 3/4 in
Features
Secure Tongue and Groove Design for Non-Slip Grip Even with Heavy Pressure, Unique Three-Part Insulation with White Underlayer Provides Warning Sign that Insulation May be Compromised
Weight
1.06 lb
Standards
ASTM F1505, IEC 60900
Handle Color
Gray/Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50210EINS
- Zoro #
- G324972523
- UPC #
- 092644730016
- Country of Origin
- United States
- Item
- Pump Pliers
- Maximum Jaw Opening
- 1 3/4 in
- Features
- Secure Tongue and Groove Design for Non-Slip Grip Even with Heavy Pressure, Unique Three-Part Insulation with White Underlayer Provides Warning Sign that Insulation May be Compromised
- Weight
- 1.06 lb
- Standards
- ASTM F1505, IEC 60900
- Handle Color
- Gray/Orange
- Grip Style
- Standard Cushion
- Tether Ready
- No
- Insulated
- Yes
- Voltage Rating
- 1,000 V
- Steel Type
- Induction Hardened Steel
- Number of Jaw Positions
- 7
- Adjustment Mechanism
- Groove Joint
- Plier Material
- Induction Hardened Steel
- Jaw Shape
- Curved
- Plier Type
- Tongue & Groove Pliers
- For Use With
- Pumps
- Compatible Product Type
- Pumps
Dimensions
- Jaw Length
- 1 5/8 in
- Jaw Width
- 1/2 in
- Overall Length
- 10 1/4 in
Description
Pump Pliers, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape Curved, Overall Length 10 1/4 in, Maximum Jaw Opening 1 3/4 in, Number of Jaw Positions 7, Jaw Width 1/2 in, Jaw Length 1 5/8 in, Grip Style Standard Cushion, Insulated Yes, Voltage Rating 1,000 V, Tether Ready No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.