PV Connection Solar Tool Set, 6-Piece
- Mfr # 92919S
- Zoro # G416567606
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Number of Electrical and Telecom Tools
3
Tool Storage Included
Yes
Number of Pliers
0
Pliers Included
None
Tool Families Included
Cutting Tools, Electrical and Telecom Tools, Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92919S
- Zoro #
- G416567606
- UPC #
- 092644941283
- Country of Origin
- China
Dimensions
- Drive Size1
- Sockets Not Included
- Fits Chest Size
- Storage Compartment in Lid, Storage Space for PV Connectors or Other Small Parts
Details
- Number of Electrical and Telecom Tools
- 3
- Tool Storage Included
- Yes
- Number of Pliers
- 0
- Pliers Included
- None
- Tool Families Included
- Cutting Tools, Electrical and Telecom Tools, Wrenches
- Striking and Struck Tools Included
- None
- Cutting Tools Included
- Cutter, Stripper
- Sockets, Drive Tools, and Accessories Included
- None
- Measurement Type
- Metric/SAE
- Number of Cutting Tools
- 2
- Item
- PV Connection Solar Tool Set
- Measuring and Testing Tools Included
- None
- HVAC Tools Included
- None
- Tool Storage Type
- Tool Case
- Screwdrivers, Keys, and Bits Included
- None
- Wrenches Included
- (2) Solar Wrenches
- Plumbing Tools Included
- None
- Electrical and Telecom Tools Included
- Wire Crimper, Wire Stripper
- Number of Wrenches
- 2
- Standards
- ASTM F1505
- Number of Pieces
- 6
- Features
- Storage Compartment in Lid, Storage Space for PV Connectors or Other Small Parts
Description
PV Connection Solar Tool Set, Tool Storage Type Tool Case, Measurement Type Metric/SAE, Drive Size Sockets Not Included, Number of Pieces 6, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (2) Solar Wrenches, Striking and Struck Tools Included None, Cutting Tools Included Cutter, Stripper, Plumbing Tools Included None, Electrical and Telecom Tools Included Wire Crimper, Wire Stripper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.