Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 7/16in Impact Socket
- Mfr # 567046
- Zoro # G023583785
product price:Â
$
57.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567046
- Zoro #
- G023583785
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 7/16 Inch Spline #5, 3/4 Inch Drive, High-Strength CR-Mo Steel, Heavy-Duty Performance - 567046 Impact Socket This 3/4 inch drive impact socket is built for #5 spline drive fasteners requiring a 1 7/16 inch size. Made from Chromium Molybdenum Alloy Steel, it is designed for high torque impact use where strength, durability, and long-term wear resistance matter. With an overall length of 77mm (3.03 inches), it offers a practical profile for access and control. The matte black oxide finish and oil-quenched heat treatment support a tough exterior and strong inner core for consistent professional service. Key Benefits #5 spline drive, 1 7/16 inch size for compatible impact applications. 3/4 inch drive interface suited to heavy-duty impact tool setups. Chromium Molybdenum Alloy Steel delivers high strength and durability. Matte black oxide coating helps resist corrosion in demanding environments. Oil-quenched heat treatment supports durable exterior and strong core strength. 77mm (3.03 inch) length balances reach, access, and working clearance. Stamped size markings provide fast, permanent identification for tool organization. SKU 567046 is designed for professional technicians who need an impact socket that holds up to repeated heavy use while remaining easy to identify and maintain in a working tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.