Zoro Homepage

PVC Pipe Cutter, Ratcheting, 1-1/4in.

  • Mfr # 50044

  • Zoro # G115322872


product price: $37.89
/ea

Key Features

Cutting Capacity
Up to 1-1/4" I.D.; 1-5/8" O.D.
Body Material
Body: Die Cast Aluminum Alloy; Blade: Steel
Tool Length
10.3 in
Features
Locking Latch; Ratcheting; Retraction Button
Tool Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50044
Zoro #
G115322872
UPC #
092644500442
Country of Origin
China

Dimensions

Tool Length
10.3 in
Tool Height
1 in
Tool Width
4-1/2 in

Details

Cutting Capacity
Up to 1-1/4" I.D.; 1-5/8" O.D.
Body Material
Body: Die Cast Aluminum Alloy; Blade: Steel
Features
Locking Latch; Ratcheting; Retraction Button

Description

PVC Pipe Cutter, Ratcheting, 1-1/4in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.