Shop KLEIN TOOLS

Quick-Adjust S-Jaw Pipe Wrench, 17-Inch

  • Mfr # 68231

  • Zoro # G823563239


product price:  $65.39
/ea

Key Features

Head Type
S-Jaw
Overall Length
16.6 in
Jaw Capacity
2 in
Type
Pipe Wrench
Overall Height (Inch)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68231
Zoro #
G823563239
UPC #
92644682315
Country of Origin
Korea, Republic of

Dimensions

Overall Length
16.6 in
Overall Height (Inch)
1 in
Overall Width (Inch)
4 in

Details

Head Type
S-Jaw
Jaw Capacity
2 in
Type
Pipe Wrench
Features
S-Shaped Jaw, Adjustable
Reversible
No
Application
Pipe Installation
Material
Forged Alloy Steel

Description

The Klein Tools S-Jaw Pipe Wrench has a versatile gripping range and is easy to adjust. The S-shaped jaw securely grips hex nuts and round pipe for high-torque application. Fits up to 2-Inch round pipe and 1-1/2-Inch hex nuts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.