Zoro Homepage

Quick Adjust Tubing Cutter, 1 5/8 In

  • Mfr # 50061

  • Zoro # G515247324


product price: $53.39
/ea

Key Features

Cutting Capacity
1/8 in to 1-5/8 in (3 to 41 mm) O.D.; up to 1-1/2 in (40 mm) I.D.
Body Material
Zinc Alloy, High Carbon Steel
Material Application
Cutting Copper and Aluminum Tubing
Standards
9CrSi
Tool Length
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50061
Zoro #
G515247324
UPC #
092644500619
Country of Origin
China

Dimensions

Tool Length
7.4 in
Tool Width
3 in
Tool Height
1.2 in

Details

Cutting Capacity
1/8 in to 1-5/8 in (3 to 41 mm) O.D.; up to 1-1/2 in (40 mm) I.D.
Body Material
Zinc Alloy, High Carbon Steel
Material Application
Cutting Copper and Aluminum Tubing
Standards
9CrSi
Features
Bulit-in Deburring Tool, Replacement Blade; Reams
Tool Weight
1-1/2 in
Handle Design
Contoured
Includes
Replacement Blade

Description

Quick Adjust Tubing Cutter,1-5/8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.