Radial Stripper Cartridge, 3-Level
- Mfr # VDV113-021
- Zoro # G3498752
product price:Â
$
14.15
/ea
Key Features
Primary Application
Cable Preparation
Features
Designed For Use with Klein's Radial Strippers; 3 Levels
Handle Type
Radial Stripper Cartridge
Color
Green
Cable Type
RG58, RG59, RG62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VDV113-021
- Zoro #
- G3498752
- UPC #
- 092644580437
- Country of Origin
- United States
- Item
- Radial Stripper Cartridge, 3-Level
- Primary Application
- Cable Preparation
- Features
- Designed For Use with Klein's Radial Strippers; 3 Levels
- Handle Type
- Radial Stripper Cartridge
- Color
- Green
- Cable Type
- RG58, RG59, RG62
- Tool Weight
- 0.10 oz (2.8 g)
- Handle Style
- RG58, RG59, RG62 Cartridge
Description
Radial Stripper Cartridge, 3-Level
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.