Shop KLEIN TOOLS
See all product information
Create Account
Ratcheting Crimper Blade Set
Mfr # VDV999-074
Zoro # G3499918
product price:Â $8.49
/eaKey Features
Overall Length
3"
Number of Pieces
6
Application
Strip and Cuts CAT6, CAT5e, CAT3 and Flat-Satin Voice Cables
Features
Precision Machined Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VDV999-074
- Zoro #
- G3499918
- UPC #
- 092644690907
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 3"
Details
- Item
- Ratcheting Crimper Blade Set
- Number of Pieces
- 6
- Application
- Strip and Cuts CAT6, CAT5e, CAT3 and Flat-Satin Voice Cables
- Features
- Precision Machined Blades
Description
If you need to strip and cut CAT6, CAT5e, CAT3 and flat-satin voice cables, the Klein Tools VDV999-074 Compact Ratcheting Modular Crimper Blade Set is what you need. This tool set has a blade design that provides better leverage and control while stripping and cutting cable. This blade set is compact in size for easier handling when working with wires. The blades are made of high-quality materials to provide maximum durability and strength. The precision machined blades ensure that the wire stripping and cutting jobs are accurate every time. If you want your wire stripping and cutting tasks to be quick, efficient and precise, this Klein Tools VDV999-074 Compact Ratcheting Modular Crimper Blade Set will give you exactly what you need.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.