Shop GENIUS TOOLS
Create Account
External 90 degree Retaining Ring Pliers, 9in L
- Mfr # 550952
- Zoro # G523582813
original price:Â $37.92 , new price: $34.13 , 9 percent off
new price:Â
$
34.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550952
- Zoro #
- G523582813
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools External Retaining Ring Pliers 9 Inch Length 90 Degree Tip Heavy Duty Precision Grip - 550952 External Retaining Ring Pliers These external retaining ring pliers are built for accurate handling of external snap rings with a 90-degree tip. The 9 inch (225mm) overall length helps balance reach and control when working in tight or angled access points. Made from tool-grade raw materials and finished with soft rubber handles, this design supports dependable performance and a secure, comfortable grip during extended professional use. Key Benefits External retaining ring pliers with 90-degree tips for angled access. 225mm (9 inch) overall length supports control, reach, and stability. Tool-grade raw materials built to handle long-term professional shop use. Soft rubber ergonomic handles help reduce fatigue during prolonged handling. Heat-treated cutting edge increases durability and helps maintain a sharper edge. Meets or exceeds ANSI standards for consistent professional-grade performance expectations. SKU: 550952. Built for technicians who need reliable external ring pliers that hold up to heavy use, the combination of durable construction, heat-treated edge, and ergonomic grip supports consistent results. Designed to perform to professional standards while remaining comfortable in hand over long service intervals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.