Zoro Homepage

Ratcheting PVC Pipe Cutter, 1 1/4 In

  • Mfr # 50063

  • Zoro # G715247322


product price: $21.98
/ea

Key Features

Body Material
Body: Die Cast Aluminum Alloy; Blade: Steel
Material Application
Cutting PVC and PEX Pipes
Features
Locking Latch: Ratcheting; Seperate Handles to retract
Tool Length
8.9 in
Tool Weight
13.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50063
Zoro #
G715247322
UPC #
092644500633
Country of Origin
China

Dimensions

Tool Length
8.9 in
Tool Height
1.1 in
Tool Width
3.9 in

Details

Body Material
Body: Die Cast Aluminum Alloy; Blade: Steel
Material Application
Cutting PVC and PEX Pipes
Features
Locking Latch: Ratcheting; Seperate Handles to retract
Tool Weight
13.4 oz

Description

Ratcheting PVC Pipe Cutter,1-1/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.