Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting PVC Pipe Cutter Blade

  • Mfr # 50058

  • Zoro # G921685444


product price: $16.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50058
Zoro #
G921685444
UPC #
092644500589
Country of Origin
China

Description

Ratcheting PVC Pipe Cutter Blade, Compatible Manufacturer Model Number 50044, Compatible Material CPVC, PEX, PVC, Tool Length 4 in, Compatible Grainger Part Number 866VM8, Material Steel, Includes Not Applicable, Blade Length 4 in, Blade Thickness 0.11 in, Compatible with Brand Klein Tools, Number of Blades Included 1, Product Type Replacement Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.