Ratcheting Wrench Sets
- Mfr # 69508M
- Zoro # G924972596
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Min. Arc Swing
4 Degrees
Opening Angle (Deg.)
15 Degrees
Finish
Black Phosphate
Material
Steel
Ratcheting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69508M
- Zoro #
- G924972596
- UPC #
- 092644694431
- Country of Origin
- Korea, Republic of
- Item
- Ratcheting Wrench Sets
- Min. Arc Swing
- 4 Degrees
- Opening Angle (Deg.)
- 15 Degrees
- Finish
- Black Phosphate
- Material
- Steel
- Ratcheting
- Yes
- Head Type
- Standard
- Includes
- (8) 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm Ratcheting Combo Wrenches, Roll Pouch
- Weight
- 2.5 lb
- Box End Type
- 12-Point Box End
- Number of Points
- 12
- Number of Tools
- 8
- Opening Type
- Hex
- Insulated
- No
- Container Type
- Tool Roll
- Handle Type
- I-Beam
- Measurement Type
- Metric
- Reversing
- Yes
- Head Offset Angle
- 0 Degrees
- Traction Material
- Steel
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm
- Overall Length
- 17 13/32 in
Description
Ratcheting Wrench Sets, Steel, Black Phosphate, Number of Tools 8, Range of Head Sizes 8 mm to 19 mm, Head Offset Angle 0 Degrees , Standard, Tool Roll, Metric, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, Hex, Opening Angle (Deg.) 15 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.